Zoro Homepage

Copper Split Bolt 4

  • Mfr # N-4

  • Zoro # G1639607


product price: $5.95
/ea
Sold in multiples of 75 for $446.25

Key Features

Material
Copper
Type
Copper Split Bolts
Wire Size
8 SOL - 4 SOL
Voltage Rating
600 V
Size
L=1.153 - W=.748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4
Zoro #
G1639607
UPC #
662381020031
Country of Origin
India

Dimensions

Wire Size
8 SOL - 4 SOL
Size
L=1.153 - W=.748

Details

Item
Copper Split Bolt,4 AWG
Material
Copper
Type
Copper Split Bolts
Voltage Rating
600 V
Number Of Conductors
2
Color
Copper
Standard
UL486B
Application
Wire Termination
Environmental Conditions
90 C
Temperature Rating
90° C
Finish
Copper
Wire Type
Class A & B
Wire Range
4 AWG

Description

Copper Split Bolt,4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.