Zoro Homepage

Copper Split Bolt 500 Tin Plated

  • Mfr # N-500SP

  • Zoro # G1639753


product price: $92.59
/ea
Sold in multiples of 3 for $277.77
Free Shipping & Returns

Key Features

Material
Tin Plated Copper
Number Of Conductors
2
Finish
Tin Plated Copper
Application
Wire Termination
Temperature Rating
90° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-500SP
Zoro #
G1639753
UPC #
662381020413
Country of Origin
Brazil

Dimensions

Wire Size
3/0 STR - 500 MCM
Size
L=2.814 - W=1.338

Details

Item
Split Bolt,Tin Plated Copper,500 MCM
Material
Tin Plated Copper
Number Of Conductors
2
Finish
Tin Plated Copper
Application
Wire Termination
Temperature Rating
90° C
Wire Type
Class A & B
Color
Tin Plated Copper
Voltage Rating
600 V
Environmental Conditions
90 C
Type
Tin Plated Copper Split Bolt
Standard
UL486B
Env Temp
90C
Assortment
Copper Split Bolts
Certifications
UL Listed
Wire Range
3/0 STR – 500 MCM

Description

Split Bolt,Tin Plated Copper,500 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.