Copper Split Bolt 6 3 Wire
Mfr # N-6L
Zoro # G1639771
product price: $5.69
/eaSold in multiples of 100 for $569.00
Key Features
Material
Copper
Number Of Conductors
3
Color
Copper
Finish
Copper
Type
Copper Split Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-6L
Zoro #
G1639771
UPC #
662381020215
Country of Origin
Brazil
Dimensions
Size
L=.866 - W=.492
Wire Size
6 STR - 12 STR
Details
Item
Split Bolt,Copper,6 AWG,3 Wire
Material
Copper
Number Of Conductors
3
Color
Copper
Finish
Copper
Type
Copper Split Bolts
Standard
UL486B
Application
Wire Termination
Wire Type
Class A & B
Environmental Conditions
90 C
Voltage Rating
600 V
Temperature Rating
90° C
Description
Split Bolt,Copper,6 AWG,3 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.