Zoro Homepage

Copper Split Bolt 6

  • Mfr # N-6

  • Zoro # G1639701


product price: $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Material
Copper
Number Of Conductors
2
Temperature Rating
90° C
Wire Size
10 SOL - 6 SOL
Size
L=.866 - W=.492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-6
Zoro #
G1639701
UPC #
662381020024
Country of Origin
India

Dimensions

Wire Size
10 SOL - 6 SOL
Size
L=.866 - W=.492

Details

Item
Copper Split Bolt,6 AWG
Material
Copper
Number Of Conductors
2
Temperature Rating
90° C
Wire Type
Class A & B
Color
Copper
Environmental Conditions
90 C
Type
Copper Split Bolts
Voltage Rating
600 V
Application
Wire Termination
Standard
UL486B
Finish
Copper

Description

Copper Split Bolt,6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.