Zoro Homepage

Copper Split Bolt 6 Tin Plated

  • Mfr # N-6SP

  • Zoro # G1639729


product price: $6.29
/ea
Sold in multiples of 100 for $629.00

Key Features

Material
Tin Plated Copper
Size
L=1.062 - W=.492
Number Of Conductors
2
Voltage Rating
600 V
Wire Size
14 STR - 8 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-6SP
Zoro #
G1639729
UPC #
662381020321
Country of Origin
Brazil

Dimensions

Size
L=1.062 - W=.492
Wire Size
14 STR - 8 STR

Details

Item
Split Bolt,Tin Plated Copper,6 AWG
Material
Tin Plated Copper
Number Of Conductors
2
Voltage Rating
600 V
Finish
Tin Plated Copper
Color
Tin Plated Copper
Temperature Rating
90° C
Standard
UL486B
Wire Type
Class A & B
Application
Wire Termination
Type
Tin Plated Copper Split Bolt
Environmental Conditions
90 C
Certifications
UL Listed
Assortment
Copper Split Bolts
Env Temp
90C
Wire Range
14 STR – 8 STR

Description

Split Bolt,Tin Plated Copper,6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.