Zoro Homepage

Copper Split Bolt 8

  • Mfr # N-8

  • Zoro # G1639747


product price: $4.49
/ea
Sold in multiples of 100 for $449.00

Key Features

Material
Copper
Application
Wire Termination
Type
Copper Split Bolts
Standard
UL486B
Temperature Rating
90° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-8
Zoro #
G1639747
UPC #
662381020017
Country of Origin
India

Dimensions

Size
L=.854 - W=.472
Wire Size
16 STR - 8 STR

Details

Item
Copper Split Bolt,8 AWG
Material
Copper
Application
Wire Termination
Type
Copper Split Bolts
Standard
UL486B
Temperature Rating
90° C
Environmental Conditions
90 C
Number Of Conductors
2
Voltage Rating
600 V
Finish
Copper
Wire Type
Class A & B
Color
Copper

Description

Copper Split Bolt,8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.