Zoro Homepage

Crimp On F Connector For Rg6/U Cbl.

  • Mfr # FC6C

  • Zoro # G1634357


product price: $0.77
/ea
Sold in multiples of 25 for $19.25

Key Features

Type
Crimp
Maximum Operating Temperature
90 Degrees C
Finish
Nickel Plated
Material
Brass
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6C
Zoro #
G1634357
UPC #
662381092014
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Operating Temperature
90 Degrees C
Finish
Nickel Plated
Material
Brass
Termination Style
Crimp

Description

Crimp On F Connector,For RG6-U Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.