Crimp Wire Connector, 2/0 AWG Max, Gray, Orange, Aluminum Insulation, 600 V
Mfr # ISE144
Zoro # G1637793
product price: $24.39
/eaKey Features
Type
Crimp
Maximum Wire Size
2/0 AWG
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE144
Zoro #
G1637793
UPC #
662381028198
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2/0 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Gray, Orange
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Termination Style
Crimp
Description
Ins Serv Ent Sleeve,Gray/Orange,2/0-2SOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.