Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Din Rail End Barrier, Din Rail DREB

Din Rail End Barrier, Din Rail (Discontinued)

  • Mfr # DREB
  • Zoro # G1633508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DREB
Zoro #
G1633508
UPC #
662381167873
Country of Origin
United States

Dimensions

Height
1.62
Length
0.375
Width
1.75
Size
L=.375 - W=1.75 - H=1.62

Details

Item
Terminal Block End Barrier,Din Rail
Type
Din Rail
Material
Thermal Plastic
Mounting
Snap Lock
Finish
Thermal Plastic
Color
White
Application
Rail Mounting
Assortment
Terminal Blocks

Description

Terminal Block End Barrier,Din Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.