Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mountable 50 Amp

  • Mfr # DRTB50

  • Zoro # G1633480


product price: $10.39
/ea

Key Features

Height
1.625
Length
1.75
Type
Din Rail
Width
0.375
Size
L=1.75 - W=.375 - H=1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRTB50
Zoro #
G1633480
UPC #
662381167811
Country of Origin
United States

Dimensions

Height
1.625
Length
1.75
Width
0.375
Size
L=1.75 - W=.375 - H=1.625

Details

Item
Terminal Block,Din Rail Mount,50A
Type
Din Rail
Material
Thermal Plastic
Finish
Thermal Plastic
Mounting
Snap Lock
Color
White
Application
Rail Mounting
Assortment
Terminal Blocks

Description

Terminal Block,Din Rail Mount,50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.