Zoro Homepage

Easy Splice Uf Stretcher Kit 8/3

  • Mfr # SKUF

  • Zoro # G1754468


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Application
Splicing Wire
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKUF
Zoro #
G1754468
UPC #
662381169341
Country of Origin
United States

Details

Item
Wire Connector Kit
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Application
Splicing Wire
Shape
Round

Description

Easy Splice Uf Stretcher Kit 8/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.