Zoro Homepage

Enclosure

  • Mfr # 9000A

  • Zoro # G2672229


product price: $123.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Silver
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000A
Zoro #
G2672229
UPC #
786261940018
Country of Origin
China

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Silver
Mounting
Surface
Standards
NEMA 3

Description

Enclosure,Metal,Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products