Female Adaptor Complete
Mfr # FCF
Zoro # G1634311
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Color
Nickel
Material
Brass and Nickel Plated
Size
Female Adaptor
Application
Female Adaptor
Type
F Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCF
Zoro #
G1634311
UPC #
662381092045
Country of Origin
Taiwan, Province of China
Dimensions
Size
Female Adaptor
Details
Item
Coax Female Adaptor
Color
Nickel
Material
Brass and Nickel Plated
Application
Female Adaptor
Type
F Connectors
Environmental Conditions
90 C
Finish
Nickel Plated
Temperature Rating
90° C
Description
Coax Female Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.