Zoro Homepage

Flag Terminal, 10 AWG, 600 V, Bare Insulated, Bare

  • Mfr # SF12-250-3

  • Zoro # G1644330


product price: $0.60
/ea
Sold in multiples of 100 for $60.00

Key Features

Insulation Color
Bare
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF12-250-3
Zoro #
G1644330
UPC #
662381081025
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Flag Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Number of Ports
1
Standards
cULus
Application
Wire Termination
Number of Contacts
1
Maximum Conductors
1

Description

Female Flag Terminal,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.