Flexible Sleeve .291" Id
Mfr # FS004
Zoro # G1634512
product price: $0.35
/eaSold in multiples of 50 for $17.50
Key Features
Type
Splice
Application
Splice
For Use With
Fine Stranded and Flexible Wire
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS004
Zoro #
G1634512
UPC #
662381191076
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
4 AWG
Details
Item
Splice Wire Connector
Type
Splice
Application
Splice
For Use With
Fine Stranded and Flexible Wire
Material
Copper
Description
Flexible Sleeve,0.291 In. ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.