Flexible Sleeve .336" Id
Mfr # FS002
Zoro # G1634549
product price: $0.39
/eaSold in multiples of 50 for $19.50
Key Features
Type
Splice
Application
Splice
For Use With
Fine Stranded and Flexible Wire
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS002
Zoro #
G1634549
UPC #
662381191106
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
2 AWG
Details
Item
Splice Wire Connector
Type
Splice
Application
Splice
For Use With
Fine Stranded and Flexible Wire
Material
Copper
Description
Flexible Sleeve,0.336" ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.