Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD400W
Zoro #
G1634372
UPC #
662381164032
Country of Origin
Taiwan, Province of China
Dimensions
Width
4"
Thickness
0.91"
Length
72"
Details
Construction Material
PVC
Description
Heavy Wall Heat Shrink,6 Inch 6-4/0,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.