Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fml. Disconnect .250 X .030 16-14

  • Mfr # SF16-250-3

  • Zoro # G1644349


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Wire Size
16-14 AWG
Material
Tin Plated Copper
Color
Silver
Application
Wire Termination
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF16-250-3
Zoro #
G1644349
UPC #
662381081018
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16-14 AWG
Terminal Size
.250 x .032

Details

Item
Female Flag Terminal,0.25x0.3,16-14 AWG
Material
Tin Plated Copper
Color
Silver
Application
Wire Termination
Voltage Rating
600 V
Standard
cULus
Number Of Terminals
1
Type
Non-Insulated Female Flag Terminal

Description

Female Flag Terminal,0.25x0.3,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.