Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Bare Insulated, Bare
Mfr # S12-10-L
Zoro # G1642510
product price: $0.52
/eaSold in multiples of 50 for $26.00
Key Features
Terminal Shape
Locking Fork
Insulation Color
Bare
Minimum Wire Size
12 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12-10-L
Zoro #
G1642510
UPC #
662381074614
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Brazed
Application
Wire Termination
Description
Bare Locking Spade,#10 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.