Zoro Homepage

Fork Terminal, #10 Stud Size, 14 AWG, 300 V, Vinyl Insulated, Blue

  • Mfr # S16-10V-L

  • Zoro # G1643019


product price: $0.51
/ea
Sold in multiples of 100 for $51.00

Key Features

Terminal Shape
Locking Fork
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-10V-L
Zoro #
G1643019
UPC #
662381063076
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Locking Spade,Vinyl,#10 Stud,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.