Fork Terminal, #10 Stud Size, 18 AWG, 300 V, Vinyl Insulated, Red
Mfr # S22-10V
Zoro # G1643308
product price: $0.42
/eaSold in multiples of 100 for $42.00
Key Features
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22-10V
Zoro #
G1643308
UPC #
662381062031
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Details
Item
Fork Terminal
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Spade Terminal,Vinyl,#10 Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.