Zoro Homepage

Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Bare Insulated, Bare

  • Mfr # S22-10-L

  • Zoro # G1643463


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Terminal Shape
Locking Fork
Insulation Color
Bare
Minimum Wire Size
22 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22-10-L
Zoro #
G1643463
UPC #
662381074539
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Brazed
Application
Wire Termination

Description

Bare Locking Spade,#10 Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.