Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow
Mfr # S12-14N
Zoro # G1642748
product price: $1.39
/eaSold in multiples of 50 for $69.50
Key Features
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12-14N
Zoro #
G1642748
UPC #
662381076120
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Stud Size
1/4 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Spade Terminal,Nylon,1/4 In. Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.