Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare
Mfr # S16-8-L
Zoro # G1643131
product price: $0.31
/eaSold in multiples of 100 for $31.00
Key Features
Terminal Shape
Block Fork
Insulation Color
Bare
Minimum Wire Size
16 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-8-L
Zoro #
G1643131
UPC #
662381074560
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Details
Item
Fork Terminal
Terminal Shape
Block Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Brazed
Application
Wire Termination
Description
Bare Locking Spade,#8 Stud,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.