Zoro Homepage

Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare

  • Mfr # S16-8

  • Zoro # G1643159


product price: $0.28
/ea
Sold in multiples of 100 for $28.00

Key Features

Terminal Shape
Fork
Insulation Color
Bare
Minimum Wire Size
16 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-8
Zoro #
G1643159
UPC #
662381074065
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Brazed
Application
Wire Termination
Finish
Tin-plated
Env Temp
105C
Certifications
cULus

Description

Bare Spade Terminal,#8 Stud,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.