Ful. Insu Fem Disc .187 X.020 16-14
Mfr # IF16-187-2N
Zoro # G1637148
product price: $0.75
/ea
Sold in multiples of 50 for $37.50
Key Features
Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Fully Insulated Female Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IF16-187-2N
Zoro #
G1637148
UPC #
662381079053
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
Terminal Size
.187 X .020
Details
Item
Fully Ins Fem Disconnect,0.187x0.2,16-14
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Fully Insulated Female Disconnect
Number Of Terminals
1
Standard
cULus
Voltage Rating
600 V
Description
Fully Ins Fem Disconnect,0.187x0.2,16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.