Full Insul Male 12/10
Mfr # IM12-250-3N
Zoro # G1637358
product price: $1.15
/eaSold in multiples of 50 for $57.50
Key Features
Wire Size
12-10 AWG
Material
Nylon Insulation
Color
Yellow
Application
Wire Termination
Standard
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM12-250-3N
Zoro #
G1637358
UPC #
662381079107
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
12-10 AWG
Terminal Size
.250 x .032
Details
Item
Full Insulated Male Disconnect,12-10 AWG
Material
Nylon Insulation
Color
Yellow
Application
Wire Termination
Standard
cULus
Voltage Rating
600 V
Type
Nylon Fully Insulated Male Disconnect
Number Of Terminals
1
Description
Full Insulated Male Disconnect,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.