Shop NSI
See all product information
Create Account
G4S Clamp Ground - 2.5 - 4 in.
- Mfr # G4S
- Zoro # G504057132
product price:Â
$
67.25
/ea
Key Features
Length
6.35
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G4S
- Zoro #
- G504057132
- UPC #
- 751338160804
- Country of Origin
- China
Dimensions
- Length
- 6.35
- Pipe Size
- 2 1/2-4 Pipe Size
- Wire Size
- 10 SOL - 2 STR
Details
- Type
- Heavy Duty Bronze Ground Clamps
- Material
- Silicon Bronze
- Application
- Grounding Wire
- Color
- Bronze
- Insulation Material
- Silicon Bronze
- Standard
- cULus
Description
Clamp Ground - 2.5 - 4 In.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Set Includes:- Fits No. 10, 8, 6, 4 & 2 AWG. Size: 2-1/2" To 4" Brass Plated.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 1.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.