Gaffers Tape
Mfr # EWGF
Zoro # G8837261
product price: $34.59
/eaKey Features
Tape Color
Black
Imperial Tape Length
30 yd
Duct Tape Length
30 yd
Tape Backing Material
Cloth
Tape Adhesive Material
Synthetic Rubber Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWGF
Zoro #
G8837261
UPC #
662381994264
Country of Origin
United States
Dimensions
Imperial Tape Length
30 yd
Duct Tape Length
30 yd
Thickness
10.75 mil
Tape Length
30 yd
Tape Width
1.88 in
Details
Item
Gaffers Tape
Tape Color
Black
Tape Backing Material
Cloth
Tape Adhesive Material
Synthetic Rubber Adhesive
Performance Temp.
50 to 180°F
Tape Elongation
4%
Description
Gaffers Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.