Zoro Homepage

Gnd Clamp Lay-In 1/2-1" 10-2 Str

  • Mfr # GLC-12DB

  • Zoro # G1635949


product price: $9.99
/ea

Key Features

Type
Heavy Duty Direct Burial Lay-In Lug
Length
2.28
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-12DB
Zoro #
G1635949
UPC #
662381005342
Country of Origin
India

Dimensions

Length
2.28
Wire Size
10 - 2 STR
Pipe Size
1/2-1 Pipe Size - 3/8-1 Rebar - 1/2-1 Ground Rod

Details

Item
Ground Clamp,Lay-In,1/2"-1",10-2 Str
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
cULus
Insulation Color
Bronze
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps

Description

Ground Clamp,Lay-In,1/2"-1",10-2 Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.