Grnd Clamp Hd 1 1/4-2" 10 Sol-2 Str
Mfr # G-2
Zoro # G1634847
product price: $21.15
/eaKey Features
Length
3.5
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-2
Zoro #
G1634847
UPC #
662381010117
Country of Origin
India
Dimensions
Length
3.5
Wire Size
10 SOL - 2 STR
Pipe Size
1 1/4-2 Water Pipe Size
Details
Item
Ground Clamp,HD,1-1/4"-2",10 Sol-2 Str
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
UL467
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,1-1/4"-2",10 Sol-2 Str
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.