Zoro Homepage

Grnd Clamp Hd 1/2-1 Pipe - 1/2 Hub

  • Mfr # EG-5

  • Zoro # G1633742


product price: $13.79
/ea

Key Features

Type
Bronze Ground Clamps With Adaptor
Length
2.2
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-5
Zoro #
G1633742
UPC #
662381010582
Country of Origin
India

Dimensions

Length
2.2
Pipe Size
1/2-1 Water Pipe
Wire Size
10 SOL-2/0 STR

Details

Item
Ground Clamp,HD,1/2"-1" Pipe,1/2" Hub
Type
Bronze Ground Clamps With Adaptor
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Standard
cULus
Assortment
Copper Ground Clamps

Description

Ground Clamp,HD,1/2"-1" Pipe,1/2" Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.