Grnd Clamp Hd 2 1/2-4" 10 Sol-2 Str
Mfr # G-12
Zoro # G1634759
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Length
6.25
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-12
Zoro #
G1634759
UPC #
662381010124
Country of Origin
India
Dimensions
Length
6.25
Wire Size
10 SOL-2 STR
Pipe Size
2 1/2-4 Water Pipe
Details
Item
Ground Clamp,HD,2-1/2"-4",10 Sol-2 Str
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,2-1/2"-4",10 Sol-2 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.