Zoro Homepage

Grnd Clamp Lay-In 1 1/4-2" Db Rated

  • Mfr # GLC-240DB

  • Zoro # G1636043


product price: $60.69
/ea

Key Features

Length
3.31
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-240DB
Zoro #
G1636043
UPC #
662381007186
Country of Origin
India

Dimensions

Length
3.31
Pipe Size
1 1/4-2 Pipe Size
Wire Size
8 -4/0 STR

Details

Item
Ground Clamp,Lay-In,1-1/4"-2",DB Rated
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Color
Bronze
Standard
cULus
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps

Description

Ground Clamp,Lay-In,1-1/4 In.-2 In.,DB Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.