Zoro Homepage

Grnd Clamp Lay-In 2 1/2-4" Db Rated

  • Mfr # GLC-440DB

  • Zoro # G1636028


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Direct Burial Lay-In Lug
Length
5.68
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-440DB
Zoro #
G1636028
UPC #
662381007193
Country of Origin
India

Dimensions

Length
5.68
Wire Size
8 -4/0 STR
Pipe Size
2 1/2-4 Pipe Size

Details

Item
Ground Clamp,Lay-In,2-1/2"-4",DB Rated
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
cULus
Insulation Color
Bronze
Assortment
Copper Ground Clamps

Description

Ground Clamp,Lay-In,2-1/2"-4",DB Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.