Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Bar Cu 10 Circuit 2-14

  • Mfr # GBC2-10

  • Zoro # G1635039


product price: $39.99
/ea

Key Features

For Use With
copper wiring
Voltage
600V
Max. Wire Size
2AWG
Min. Wire Size
14 AWG
Length
4.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBC2-10
Zoro #
G1635039
UPC #
662381010735
Country of Origin
United States

Dimensions

Max. Wire Size
2AWG
Min. Wire Size
14 AWG
Length
4.07

Details

Item
Ground Bar Kit
For Use With
copper wiring
Voltage
600V
Bus Material
Copper
Application
Grounding Wire
Assortment
Copper Ground Bars
Ul Standard
TEST

Description

Ground Bar,Copper,10 Circuit,2-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.