Ground Clamp 1 1/4-2" 8-4/0 Str
Mfr # G-4
Zoro # G1634853
product price: $30.59
/eaKey Features
Length
3.52
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-4
Zoro #
G1634853
UPC #
662381010155
Country of Origin
India
Dimensions
Length
3.52
Pipe Size
1 1/4-2 Pipe Size
Wire Size
8 STR - 4/0 STR
Details
Item
Ground Clamp,1-1/4"-2",8-4/0 Str
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Wire Range
8-4/0 STR
Standard
UL467
Insulation Material
Silicon Bronze
Ul Standard
UL467 Listed
Certifications
cULus, UL Listed
Assortment
Copper Ground Clamps
Description
Ground Clamp,1-1/4"-2",8-4/0 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.