Ground Clamp 1 1/4-2" Db Rated
Mfr # G-2-SDB-SB
Zoro # G1634792
product price: $32.49
/eaKey Features
Type
Heavy Duty Direct Burial Ground Clamp
Length
3.6
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-2-SDB-SB
Zoro #
G1634792
UPC #
662381009944
Country of Origin
India
Dimensions
Length
3.6
Wire Size
Silicon Bronze
Pipe Size
1 1/4-2 Pipe Size - Silicon Bropnze Screws
Details
Item
Ground Clamp,1-1/4"-2",DB Rated
Type
Heavy Duty Direct Burial Ground Clamp
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
cULus
Insulation Material
Silicon Bronze
Insulation Color
Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,1-1/4 In.-2 In.,DB Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.