Ground Clamp 1/2-1" 4-6-8 Str0
Mfr # G-20
Zoro # G1634838
product price: $7.49
/eaKey Features
Length
2.25
Type
Bronze Ground Clamps With Adaptor
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-20
Zoro #
G1634838
UPC #
662381010322
Country of Origin
India
Dimensions
Length
2.25
Pipe Size
1/2-1 Pipe Size
Wire Size
4,6,8 STR
Details
Item
Ground Clamp,1/2"-1",4-6-8 Str
Type
Bronze Ground Clamps With Adaptor
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Certifications
UL Listed
Description
Ground Clamp,1/2 In.-1 In.,4-6-8 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.