Ground Clamp Alum 1 1/4-2"
Mfr # GCA-2
Zoro # G1635188
product price: $22.15
/eaKey Features
Type
Aluminum Ground Clamp
Length
3.76
Material
aluminum
Application
Grounding Wire
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCA-2
Zoro #
G1635188
UPC #
662381010018
Country of Origin
India
Dimensions
Length
3.76
Wire Size
250 MCM-6 AWG
Pipe Size
1 1/4-2 Pipe Size
Details
Item
Ground Clamp,Aluminum,1-1/4"-2"
Type
Aluminum Ground Clamp
Material
aluminum
Application
Grounding Wire
Color
Aluminum
Insulation Material
Aluminum
Standard
cULus
Assortment
Aluminum Ground Clamps
Description
Ground Clamp,Aluminum,1-1/4 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.