Zoro Homepage

Ground Clamp Alum 1/2-1"

  • Mfr # GCA-1

  • Zoro # G1635109


product price: $9.29
/ea

Key Features

Type
Aluminum Ground Clamp
Length
2.26
Material
aluminum
Color
Aluminum
Application
Grounding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA-1
Zoro #
G1635109
UPC #
662381010001
Country of Origin
India

Dimensions

Length
2.26
Pipe Size
1/2-1 Pipe Size
Wire Size
1/0-14 AWG

Details

Item
Ground Clamp,Aluminum,1/2"-1"
Type
Aluminum Ground Clamp
Material
aluminum
Color
Aluminum
Application
Grounding Wire
Insulation Material
Aluminum
Standard
cULus
Assortment
Aluminum Ground Clamps

Description

Ground Clamp,Aluminum,1/2 In.-1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.