Zoro Homepage

Ground Clamp Alum 2 1/2-4"

  • Mfr # GCA-4

  • Zoro # G1635142


product price: $69.49
/ea

Key Features

Type
Aluminum Ground Clamp
Length
6.12
Material
aluminum
Color
Aluminum
Application
Grounding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA-4
Zoro #
G1635142
UPC #
662381010025
Country of Origin
United States

Dimensions

Length
6.12
Wire Size
250 MCM-6 AWG
Pipe Size
2 1/2-4 Pipe Size

Details

Item
Ground Clamp,Aluminum,2-1/2"-4"
Type
Aluminum Ground Clamp
Material
aluminum
Color
Aluminum
Application
Grounding Wire
Insulation Material
Aluminum
Standard
cULus
Assortment
Aluminum Ground Clamps

Description

Ground Clamp,Aluminum,2-1/2"-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.