Ground Clamp Hd 1 1/4-2"
Mfr # G-2-S
Zoro # G1634899
product price: $19.59
/eaKey Features
Length
3.6
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-2-S
Zoro #
G1634899
UPC #
662381010056
Country of Origin
India
Dimensions
Length
3.6
Wire Size
10 SOL - 2 STR
Pipe Size
1 1/4-2 Pipe Size
Details
Item
Ground Clamp,HD,1-1/4"-2"
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
cULus
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,1-1/4 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.