Zoro Homepage

Ground Clamp Hd 1"

  • Mfr # G-140DB

  • Zoro # G1634731


product price: $18.49
/ea

Key Features

Length
2.36
Type
Extra Heavy Duty Direct Burial Ground Clamp
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-140DB
Zoro #
G1634731
UPC #
662381005557
Country of Origin
India

Dimensions

Length
2.36
Pipe Size
3/8-1 Rebar - 1/2-1 Ground Rod -1/2-1 Water Pipe
Wire Size
8 STR - 4/0 STR

Details

Item
Ground Clamp,HD,1"
Type
Extra Heavy Duty Direct Burial Ground Clamp
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
cULus
Insulation Material
Silicon Bronze
Insulation Color
Bronze
Assortment
Copper Ground Clamps

Description

Ground Clamp,HD,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.