Ground Clamp Hd 1/2-1" 10 Sol-2 Str
Mfr # G-1
Zoro # G1634722
product price: $10.39
/eaKey Features
Type
Heavy Duty Bronze Ground Clamps
Length
2.2
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-1
Zoro #
G1634722
UPC #
662381010100
Country of Origin
India
Dimensions
Length
2.2
Wire Size
10 SOL-2 STR
Pipe Size
1/2-1 Water Pipe
Details
Item
Ground Clamp,HD,1/2"-1",10 Sol-2 Str
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,1/2"-1",10 Sol-2 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.