Ground Clamp Hd 1/2-1"0
Mfr # G-1-S
Zoro # G1634862
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Length
2.28
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-1-S
Zoro #
G1634862
UPC #
662381010049
Country of Origin
India
Dimensions
Length
2.28
Wire Size
10 SOL-2 STR
Pipe Size
1/2-1 Water Pipe
Details
Item
Ground Clamp,HD,1/2"-1"
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
cULus
Assortment
Copper Ground Clamps
Ul Standard
UL467
Description
Ground Clamp,HD,1/2 In.-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.