Ground Clamp Hd 2 1/2-4"
Mfr # G-4-S
Zoro # G1753899
product price: $53.49
/eaKey Features
Length
6.35
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-4-S
Zoro #
G1753899
UPC #
662381010315
Country of Origin
India
Dimensions
Length
6.35
Pipe Size
2 1/2-4 Pipe Size
Wire Size
10 SOL - 2 STR
Details
Item
Ground Clamp,HD,2-1/2"-4"
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
cULus
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,2-1/2 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.