Ground Clamp Hd 2 1/2-4" W/Adapter
Mfr # G-15
Zoro # G1634768
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Bronze Ground Clamps
Length
6.12
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-15
Zoro #
G1634768
UPC #
662381010162
Country of Origin
India
Dimensions
Length
6.12
Wire Size
8 STR - 4/0 STR
Pipe Size
2 1/2-4 Water Pipe
Details
Item
Ground Clamp,Hd,2-1/2"-4",W/Adapter
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,2-1/2"-4",w/Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.