Ground Clamp Lay-In 1/2-1" Db Rated
Mfr # GLC-140DB
Zoro # G1636019
product price: $25.15
/eaKey Features
Length
2.55
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-140DB
Zoro #
G1636019
UPC #
662381005564
Country of Origin
India
Dimensions
Length
2.55
Wire Size
8 - 4/0 STR
Pipe Size
1/2-1 Pipe Size - 3/8-1 Rebar - 1/2-1 Ground Rod
Details
Item
Ground Clamp,Lay-In,1/2"-1",DB Rated
Type
Heavy Duty Direct Burial Lay-In Lug
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Insulation Color
Bronze
Standard
cULus
Assortment
Copper Ground Clamps
Description
Ground Clamp,Lay-In,1/2"-1",DB Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.