Ground Rod Connector 1/2"
Mfr # GRC-50
Zoro # G1636201
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Length
0.5
Type
Ground Rod Clamps Standard Duty
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC-50
Zoro #
G1636201
UPC #
662381010513
Country of Origin
India
Dimensions
Length
0.5
Wire Size
10 SOL - 2 STR
Pipe Size
1/2 Ground Rod Clamp - Stainless Steel Hardware
Details
Item
Ground Rod Connector,1/2"
Type
Ground Rod Clamps Standard Duty
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Standard
cULus
Insulation Color
Bronze
Insulation Material
Silicon Bronze
Ul Standard
UL-467
Description
Ground Rod Connector,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.